VALVE BALL 3PC SS TRICLAMP 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 3PC SS TRICLAMP 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH61SS-TC-T34
  • Mfr. Model # H61SS-TC-T34
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 1.8 lbs

Product Details

3-piece stainless steel sanitary ball valve. 3/4 in.

Technical Specs

  • Handle Type Locking Lever
  • Features Stainless Steel Body, Tri Clamp Ends, also Available in Tube Od Ends, Blowout Proof Stem for Added Safety, Locking Lever Handle, Material Traceability
  • Item Sanitary Ball Valve
  • Ball Material 316 SS
  • Pipe Size 3/4"
  • Body Material ASTM A351 CF8M
  • Seat Material PTFE
  • Stem Material 316 SS
  • Standards ISO 5211, CRN, MSS SP-25, MSS SP-72, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Stem Type Blowout Proof Stem
  • Port Full
  • Max. Pressure 1000 PSI
  • Handle Material 304 SS
  • Connection Type Tri-Clamp or Tube OD Ends
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list