Skip Content
VALVE BALL 3/8 S/S SPRING RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 3/8 S/S SPRING RETURN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI76-502-01A
  • Mfr. Model # 76-502-01A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Standards MSS SP-110
  • Stem Material Stainless Steel
  • Item Ball Valve
  • Ball Material Stainless Steel
  • Pipe Size 3/8"
  • Port Standard
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -50 Degrees F - 500 Degrees F
  • Handle Type Spring Return
  • Features All Stainless Steel Construction
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Compliance ISO 9001
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list