Skip Content
VALVE BALL 3/8 IN NPT OUTO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 3/8 IN NPT OUTO DRAIN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI75-102-41
  • Mfr. Model # 75-102-41
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Features Blowout Proof Stem Design, Adjustable Packing Gland, RPTFE Seats and Stuffing Box Ring
  • Item Ball Valve
  • Handle Type Pad lock lever
  • Body Material Bronze
  • Temp. Range 50 Degrees F - 200 Degrees F
  • Body Style In Line
  • Pipe Size 3/8"
  • Seat Material RPTFE
  • Stem Material Brass
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Tube Size 3/8"
  • Standards OSHA, ASTM B584
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Port Standard
  • Max. Pressure 600 PSI CWP
  • Compliance MSS SP-110, CRN: OC10908.5C
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 PSI SWP
  • Valve Structure 2 Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list