VALVE BALL 3/4 IN NPT OUTO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 3/4 IN NPT OUTO DRAIN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI75-104-41
  • Mfr. Model # 75-104-41
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Features Blowout Proof Stem Design, Adjustable Packing Gland, RPTFE Seats and Stuffing Box Ring
  • Item Ball Valve
  • Temp. Range 50 Degrees F - 200 Degrees F
  • Body Style In Line
  • Handle Type Pad lock lever
  • Ball Material Chrome Plated Brass
  • Body Material Bronze
  • Pipe Size 3/4"
  • Seat Material RPTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Tube Size 3/4"
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Standards OSHA, ASTM B584
  • Port Standard
  • Max. Pressure 600 PSI CWP
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 PSI SWP
  • Valve Structure 2 Piece
  • Compliance MSS SP-110, CRN: OC10908.5C
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list