Skip Content
VALVE BALL 2PC SS IP RPTFE FP 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 2PC SS IP RPTFE FP 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH2SS-IP-R1
  • Mfr. Model # H2SS-IP-R1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.4 lbs

Product Details

Ball valve 2 piece, stainless steel. 1 in.

Technical Specs

  • Features Stainless Steel Body, Threaded Ends, Blowout Proof Stem for Safety, Adjustable Packing Gland, Solid Ball Construction, Pressure Balanced Ball, Stainless Locking Lever Handle
  • Handle Type Stainless Locking Lever
  • Item Ball Valve
  • Ball Material ASTM A351 CF8M
  • Pipe Size 1"
  • Body Material ASTM A351 CF8M
  • Stem Material 316 SS
  • Seat Material RPTFE
  • Stem Type Blowout Proof Stem
  • Standards CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material 304 SS
  • Port Full
  • Connection Type IP Threaded Ends
  • Valve Structure 2 Piece
  • Max. Pressure 1000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list