Skip Content
VALVE BALL 2000# 3PC SS SW 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 2000# 3PC SS SW 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH35F-SS-SW-R14
  • Mfr. Model # H35F-SS-SW-R14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 2.4 lbs

Product Details

Ball valve 3 piece, stainless steel, fire safe, SW connection. 1/4 in.

Technical Specs

  • Features Blow Out Proof Anti Static Stem for Max. Safety, Precision Machined Solid Ball Construction, High Quality Socket Weld End Connections, Variety of End Connections Available, Full Enclosed Body Bolts for Precise End Cap Alignment
  • Handle Type Locking Lever
  • Item Fire safe Ball Valve
  • Ball Material ASTM A351 CF8M/316
  • Body Material ASTM A351 CF8M
  • Pipe Size 1/4"
  • Seat Material RPTFE
  • Stem Material ASTM A276 316
  • Handle Material 304 SS
  • Port Full
  • Standards ISO 5211, API 607 4th Edition, NACE MR01-75, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 2000 PSI
  • Stem Type Blow Out Proof Anti Static Stem
  • Compliance API 607 4th Edition, NACE MR01-75
  • Valve Structure 3 Piece
  • Connection Type Socket Weld End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list