Skip Content
VALVE BALL 2000# 3PC CS SW 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 2000# 3PC CS SW 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH35F-CS-SW-R14
  • Mfr. Model # H35F-CS-SW-R14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 2.4 lbs

Product Details

Ball valve, 3 piece carbon steel, fire safe, CS socket weld connection, 1/4 in.

Technical Specs

  • Features Blow Out Proof Anti Static Stem for Max. Safety, Precision Machined Solid Ball Construction, High Quality Socket Weld End Connections, Variety of End Connections Available, Full Enclosed Body Bolts for Precise End Cap Alignment
  • Ball Material ASTM A351 CF8M/304/316
  • Item Fire safe Ball Valve
  • Handle Type Locking Lever
  • Body Material ASTM A216 WCB
  • Pipe Size 1/4"
  • Seat Material RPTFE
  • Stem Material ASTM A276 304
  • Stem Type Blow Out Proof Anti Static Stem
  • Handle Material Zinc Plated Steel
  • Standards ISO 5211, API 607 4th Edition, NACE MR01-75, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 2000 PSI
  • Port Full
  • Compliance API 607 4th Edition, NACE MR01-75
  • Connection Type Socket Weld End
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list