VALVE BALL 2000# 3PC CS IP 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 2000# 3PC CS IP 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH35F-CS-IP-R34
  • Mfr. Model # H35F-CS-IP-R34
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 3.5 lbs

Product Details

Ball valve, 3 piece carbon steel, fire safe, CS SCRD connection, 3/4 in.

Technical Specs

  • Features Blow Out Proof Anti Static Stem for Max. Safety, Precision Machined Solid Ball Construction, High Quality Threaded End Connections, Variety of End Connections Available, Full Enclosed Body Bolts for Precise End Cap Alignment
  • Item Fire safe Ball Valve
  • Ball Material ASTM A351 CF8M/304/316
  • Body Material ASTM A216 WCB
  • Stem Material ASTM A276 304
  • Pipe Size 3/4"
  • Seat Material RPTFE
  • Handle Type Locking Lever
  • Stem Type Blow Out Proof Anti Static Stem
  • Standards ISO 5211, API 607 4th Edition, NACE MR01-75, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Handle Material Zinc Plated Steel
  • Max. Pressure 2000 PSI
  • Compliance API 607 4th Edition, NACE MR01-75
  • Connection Type IP Threaded Ends
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list