Skip Content
VALVE BALL 2000# 2PC SS IP 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 2000# 2PC SS IP 3/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH280F-SS-IP-R38
  • Mfr. Model # H280F-SS-IP-R38
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.77 lbs

Product Details

Ball valve 2 piece, carbon steel, fire safe, IP connection. 3/8 in.

Technical Specs

  • Features Seal Welded Design for Zero LeakageInvestment Cast Body, Blow Out Proof Stem Design
  • Item Fire safe Ball Valve
  • Ball Material ASTM A351 CF8M/316
  • Handle Type Locking Lever
  • Seat Material RPTFE
  • Pipe Size 3/8"
  • Body Material ASTM A351 CF8M
  • Stem Material ASTM A276 316
  • Stem Type Blowout Proof Stem
  • Standards CRN, API 607 4th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Handle Material 304 SS
  • Connection Type IP Threaded Ends
  • Valve Structure 2 Piece
  • Max. Pressure 3000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list