VALVE BALL 2000# 2PC CS IP 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 2000# 2PC CS IP 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH280F-CS-IP-R34
  • Mfr. Model # H280F-CS-IP-R34
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.3 lbs

Product Details

Ball valve 2 piece, carbon steel, fire safe, IP connection. 3/4 in.

Technical Specs

  • Handle Type Locking Lever
  • Features Seal Welded Design for Zero LeakageInvestment Cast Body, Blow Out Proof Stem Design
  • Item Fire safe Ball Valve
  • Ball Material ASTM A351 CF8M/316
  • Body Material ASTM A216 WCB
  • Pipe Size 3/4"
  • Seat Material RPTFE
  • Stem Material ASTM A276 316
  • Standards CRN, API 607 4th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 3000 PSI
  • Port Full
  • Handle Material Zinc Plated Steel
  • Stem Type Blowout Proof Stem
  • Valve Structure 2 Piece
  • Connection Type IP Threaded Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list