Skip Content
VALVE BALL 2000# 2PC CS IP 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 2000# 2PC CS IP 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH280F-CS-IP-R14
  • Mfr. Model # H280F-CS-IP-R14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.9 lbs

Product Details

Ball valve 2 piece, carbon steel, fire safe, IP connection. 1/4 in.

Technical Specs

  • Features Seal Welded Design for Zero LeakageInvestment Cast Body, Blow Out Proof Stem Design
  • Handle Type Locking Lever
  • Item Fire safe Ball Valve
  • Pipe Size 1/4"
  • Ball Material ASTM A351 CF8M/316
  • Body Material ASTM A216 WCB
  • Stem Material ASTM A276 316
  • Seat Material RPTFE
  • Stem Type Blowout Proof Stem
  • Standards CRN, API 607 4th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material Zinc Plated Steel
  • Connection Type IP Threaded Ends
  • Valve Structure 2 Piece
  • Port Full
  • Max. Pressure 3000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list