VALVE BALL 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE BALL 1IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI86A205-01
  • Mfr. Model # 86A205-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Stainless Steel
  • Pipe Size 1"
  • Stem Material Stainless Steel
  • Port Full
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Standards MSS SP-110
  • Features All Stainless Steel Construction
  • Handle Type Locking Lever
  • Temp. Range -50 Degrees F - 500 Degrees F
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Seat Material TFM(TM)
  • Handle Material 300 Stainless Steel
  • Compliance ISO 9001
  • Connection Type Socket x Socket
  • Body Seal Material RPTFE
  • Valve Structure 3-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list