Skip Content
VALVE BALL 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE BALL 1IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7510501
  • Mfr. Model # 7510501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Stem Material B16 Brass
  • Item Ball Valve
  • Pipe Size 1"
  • Standards MSS SP-110
  • Port Standard
  • Ball Material B16 Brass Chrome Plated
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features May be Padlocked Open or Closed
  • Handle Type Pad Locking Lever
  • Temp. Range 50 Degrees F - 200 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list