VALVE BALL 1IN 2PC CS IP F/SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 1IN 2PC CS IP F/SAFE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH280F-CS-IP-R1
  • Mfr. Model # H280F-CS-IP-R1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 2.2 lbs

Product Details

Ball valve 2 piece, carbon steel, fire safe, IP connection. 1 in.

Technical Specs

  • Item Fire safe Ball Valve
  • Handle Type Locking Lever
  • Features Seal Welded Design for Zero LeakageInvestment Cast Body, Blow Out Proof Stem Design
  • Ball Material ASTM A351 CF8M/316
  • Body Material ASTM A216 WCB
  • Pipe Size 1"
  • Stem Material ASTM A276 316
  • Stem Type Blowout Proof Stem
  • Standards CRN, API 607 4th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel
  • Port Full
  • Max. Pressure 3000 PSI
  • Connection Type IP Threaded Ends
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list