Skip Content
VALVE BALL 150# 2PC SS FLG 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 150# 2PC SS FLG 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH51F-SS-F1R12
  • Mfr. Model # H51F-SS-F1R12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 4.0 lbs

Product Details

Flanged 2 piece stainless steel fire safe ball valve. 1/2 in.

Technical Specs

  • Item Flanged Fire safe Ball Valve
  • Features Low Torques Permit Economical Actuator Selection, Maintenance Free Life Loaded Double Sealing, High Cycle Stem Design Provides Optimum Seals, Anti Static Device Guarantees Protection Against Electrostatic Charges
  • Pipe Size 1/2"
  • Body Material ASTM A351 CF8M
  • Ball Material ASTM A351 CF8M/316
  • Handle Type Locking Lever
  • Seat Material RPTFE
  • Stem Material ASTM A276 316
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, API 607 5th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material 304 SS
  • Connection Type Flanged Ends
  • Port Full
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list