Skip Content
VALVE BALL 150# 2PC CS FLG 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 150# 2PC CS FLG 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH51F-CS-F1R112
  • Mfr. Model # H51F-CS-F1R112
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 15.0 lbs

Product Details

Flanged 2 piece carbon fire safe ball valve. 1-1/2 in.

Technical Specs

  • Item Flanged Fire safe Ball Valve
  • Features Low Torques Permit Economical Actuator Selection, Maintenance Free Life Loaded Double Sealing, High Cycle Stem Design Provides Optimum Seals, Anti Static Device Guarantees Protection Against Electrostatic Charges
  • Ball Material ASTM A351 CF8M/316
  • Handle Type Locking Lever
  • Body Material ASTM A216 WCB
  • Seat Material RPTFE
  • Stem Material ASTM A276 316
  • Pipe Size 1-1/2"
  • Stem Type Blowout Proof Stem
  • Handle Material Zinc Plated Steel
  • Port Full
  • Standards ISO 5211, CRN, API 607 5th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Connection Type Flanged Ends
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list