Skip Content
VALVE BALL 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 1/4IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEXV520P4
  • Mfr. Model # XV520P4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Body Style Inline
  • Standards ANSI B1.20.1 (NON-DRYSEAL PIPE THREAD)
  • Body Material Brass
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Pipe Size 1/4"
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Max. Pressure 600 psi CWP
  • Handle Material Steel
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list