Skip Content
VALVE BALL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 1/2IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI8010301
  • Mfr. Model # 8010301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Ball Valve
  • Standards MSS-SP-110
  • Pipe Size 1/2"
  • Stem Material Brass
  • Max. Pressure 600 psi WOG, 250 psi LP Gas
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Features Suitable for LP-Gas, Natural Gas, Flammable Liquid and Heating Oil
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Ball Material Chrome Plated Brass
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110, UL Listed
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list