VALVE BALL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE BALL 1/2IN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7510301
  • Mfr. Model # 7510301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material B16 Brass Chrome Plated
  • Stem Material B16 Brass
  • Pipe Size 1/2"
  • Standards MSS SP-110
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Handle Type Pad Locking Lever
  • Features May be Padlocked Open or Closed
  • Body Material Bronze
  • Temp. Range 50 Degrees F - 200 Degrees F
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list