Skip Content
VALVE BALL 1/2 H2 2PC SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 1/2 H2 2PC SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH2SS-IP-R12
  • Mfr. Model # H2SS-IP-R12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.6 lbs

Product Details

Ball valve 2 piece, stainless steel. 1/2 in.

Technical Specs

  • Features Stainless Steel Body, Threaded Ends, Blowout Proof Stem for Safety, Adjustable Packing Gland, Solid Ball Construction, Pressure Balanced Ball, Stainless Locking Lever Handle
  • Ball Material ASTM A351 CF8M
  • Handle Type Stainless Locking Lever
  • Pipe Size 1/2"
  • Body Material ASTM A351 CF8M
  • Item Ball Valve
  • Seat Material RPTFE
  • Stem Material 316 SS
  • Handle Material 304 SS
  • Standards CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Max. Pressure 1000 PSI
  • Stem Type Blowout Proof Stem
  • Connection Type IP Threaded Ends
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list