Skip Content
VALVE AUTOMATIC VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AUTOMATIC VENT

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A820
  • Mfr. Model # 4A820
  • UNSPSC # 40141727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Float Material Polyethylene
  • Item Automatic Air Vent Valve
  • Body Material Brass
  • Temp. Range 33 Degrees F - 240 Degrees F
  • Inlet Size 1/8"
  • Connection Type MNPT
  • Min. Pressure 1.45 PSI
  • Max. Pressure 150 PSI
  • Vent Dia. 1-1/4"
  • Vent Height 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list