close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
VALVE ASSEMBLY-FLOW
- Item # GLE49550
- Mfr. Model # 49550
- UNSPSC # 40141609
- CATALOGUE PAGE # N/A
- Shipping Weight 9.5 lbs
Product Details
Hydraulic flow control valve. Max. input flow 30 gpm, max input pressure 3,000 psi. Hydraulic ports: power source side, pressure/return 1-1/16 inch NPT SAE O-ring boss, tool side, pressure/return 3/4-16 SAE O-ring boss.
Technical Specs
There are no technical specs available for this product.
Compliance and Restrictions
-
None