Skip Content
VALVE ANGLE 5/8 TO 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ANGLE 5/8 TO 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1139-10C
  • Mfr. Model # 1139-10C
  • UNSPSC # 40141617
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.25 lbs

Product Details

Angle valve, 5/8 in. brass hose x 3/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Item Angle Valve
  • Max. Pressure 200 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list