Skip Content
VALVE ANGLE 3/8 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE ANGLE 3/8 TO 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1049-6B
  • Mfr. Model # 1049-6B
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.25 lbs

Product Details

Brass precision needle valve, forged body hose to male pipe, maximum 200 PSI, 3/8 in. tube, 1/4 in. pipe.

Technical Specs

  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Max. Pressure 200 PSI
  • Item Angle Valve
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list