VALVE ANGLE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE ANGLE 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR224E
  • Mfr. Model # 224E
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 1815
  • Shipping Weight 0.04 lbs

Product Details

Water thread valve. Water hose to male pipe. Inside diameter of male pipe will accommodate 1/2 inch Type K copper tube for soldering.

Technical Specs

  • Max. Temp. 149 Degrees F
  • Item Angled Pipe Stem
  • Standards CSA Certified
  • Body Material Brass
  • Inlet Size 3/4
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list