VALVE ANGLE 3/4 TO 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE ANGLE 3/4 TO 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1139-12C
  • Mfr. Model # 1139-12C
  • UNSPSC # 40141617
  • CATALOGUE PAGE # 1811
  • Shipping Weight 0.52 lbs

Product Details

Brass angle valve, forged body hose to male pipe, 200 PSI maximum, 3/4 in. inside diameter hose, 3/8 in. male pipe thread.

Technical Specs

  • Item Angle Valve
  • Max. Pressure 200 PSI
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list