Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEN38491091
  • Mfr. Model # N38491091
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • CFM -
  • Height (In.) 7.53
  • Coefficient of Volume 23.3
  • Item Air Pilot Valve
  • Max. Operating PSI 140
  • Length (In.) 5.25
  • Max. Temp. Range (F) 0 to 125
  • Actuator/Return Air Pilot/Air Return
  • Width (In.) 6.13
  • Pilot Pressure 25
  • Type Normally Open
  • Uses General Pneumatics Applications
  • Number of Ways 3
  • Vacuum External Pilot
  • Number of Positions 2
  • Cycles per Minute -
  • Port Size (In.) 1-1/2 Inlet, 1-1/2 Exhaust
  • Pilot Port Size NPT (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list