Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEN3756904553
  • Mfr. Model # N3756904553
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Coefficient of Volume 8.2
  • CFM -
  • Pressure Range 20 to 140
  • Actuator/Return Solenoid/Spring
  • Item Solenoid Air Control Valve
  • Power Consumption -
  • Voltage 120 VAC
  • ISO Class -
  • Electrical Connections Plug-In
  • Ambient Temp. Range 0 Degrees F - 125 Degrees F
  • Overall Height 8-3/4"
  • Body Style Body Ported
  • Overall Length 4"
  • Overall Width 4-1/2"
  • Pipe Size 3/4"
  • Standards CE
  • Shifting Technology Slow
  • Override Non-Locking Manual
  • NEMA Classification NEMA 4
  • Pilot Port Size 3/4" x 1" NPT
  • Normally Open / Normally Closed Normally Open
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list