VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEN3556904553
  • Mfr. Model # N3556904553
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Coefficient of Volume 8.2
  • Item Solenoid Air Control Valve
  • Power Consumption -
  • Voltage 120 VAC
  • ISO Class -
  • Electrical Connections Plug-In
  • Ambient Temp. Range 0 Degrees F - 125 Degrees F
  • Overall Height 8-3/4"
  • Overall Length 4"
  • Body Style Body Ported
  • Overall Width 4-1/2"
  • Pipe Size 3/4"
  • Standards CE
  • Override Non-Locking Manual
  • Shifting Technology Slow
  • Normally Open / Normally Closed Normally Closed
  • Pilot Port Size 3/4" x 1" NPT
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list