Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEN32491091
  • Mfr. Model # N32491091
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • CFM -
  • Coefficient of Volume 23.30
  • Max. Operating PSI 140
  • Length (In.) 5.25
  • Height (In.) 7.53
  • Item Air Pilot Valve
  • Type Normally Closed
  • Max. Temp. Range (F) 0 to 125
  • Width (In.) 6.13
  • Actuator/Return Air Pilot/Air Return
  • Uses General Pneumatics Applications
  • Pilot Pressure 25
  • Number of Ways 2
  • Vacuum External Pilot
  • Cycles per Minute -
  • Port Size (In.) 1-1/2 Inlet, 3/4 Exhaust
  • Number of Positions 2
  • Pilot Port Size NPT (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list