Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEN31431091
  • Mfr. Model # N31431091
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • CFM -
  • Coefficient of Volume 3.60
  • Height (In.) 4.78
  • Item Air Pilot Valve
  • Length (In.) 3.06
  • Max. Operating PSI 140
  • Max. Temp. Range (F) 0 to 125
  • Type Normally Closed
  • Actuator/Return Air Pilot/Air Return
  • Width (In.) 3.31
  • Pilot Pressure 25
  • Uses General Pneumatics Applications
  • Number of Ways 2
  • Vacuum External Pilot
  • Number of Positions 2
  • Port Size (In.) 3/8 Inlet, 1/2 Exhaust
  • Cycles per Minute -
  • Pilot Port Size NPT (In.) 1/4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List