Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB824BB553A
  • Mfr. Model # B824BB553A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Coefficient of Volume 7
  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Item Air Control Valve
  • Actuator/Return Solenoid/Solenoid
  • Body Style Body Ported
  • Pipe Size 3/4"
  • Overall Height 3"
  • Overall Width 1-1/2"
  • Overall Length 11"
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Pressure Range 35 - 145 PSI
  • Voltage 120 VAC
  • Standards CE, CSA, cUS
  • Override Non-Locking Flush
  • Pilot Port Size 3/4" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list