Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB7V3BB549A
  • Mfr. Model # B7V3BB549A
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • CFM -
  • Coefficient of Volume 5.9
  • Item Solenoid Air Control Valve
  • Actuator/Return Solenoid/Spring
  • Power Consumption -
  • Voltage 24 VDC
  • Pressure Range 35 to 145
  • ISO Class -
  • Electrical Connections 15mm, 3-Pin Male DIN
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Body Ported
  • Overall Height 3"
  • Pipe Size 1/2"
  • Overall Length 8"
  • Overall Width 1-1/2"
  • Standards CE, CSA, cUS
  • Override Non-Locking Flush
  • Pilot Port Size 1/2" NPT
  • Air Valve Type 3-Way, 2-Position
  • NEMA Classification NEMA 4
  • Normally Open / Normally Closed Normally Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list