VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB713BB553A
  • Mfr. Model # B713BB553A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Coefficient of Volume 5.9
  • Item Air Control Valve
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Overall Height 3"
  • Body Style Body Ported
  • Overall Width 1-1/2"
  • Overall Length 9-1/4"
  • Pipe Size 1/2"
  • Standards CE, CSA, cUS
  • Voltage 120 VAC
  • NEMA Classification NEMA 4
  • Override Non-Locking Flush
  • Pilot Port Size 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list