Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB662BB553A
  • Mfr. Model # B662BB553A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Coefficient of Volume 2.1
  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Item Air Control Valve
  • Actuator/Return Solenoid/Solenoid
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Overall Length 9-1/2"
  • Body Style Body Ported
  • Overall Height 2-1/2"
  • Overall Width 1-1/2"
  • Pressure Range 30 - 145 PSI
  • Voltage 120 VAC
  • Pipe Size 3/8"
  • Standards CE, CSA, cUS
  • Pilot Port Size 3/8" NPT
  • Override Non-Locking Flush
  • Center Position Open
  • Air Valve Type 4-Way, 3-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list