Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB662BB549A
  • Mfr. Model # B662BB549A
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • CFM -
  • Item Solenoid Air Control Valve
  • Coefficient of Volume 2.1
  • Actuator/Return Solenoid/Solenoid
  • Power Consumption -
  • Voltage 24 VDC
  • Pressure Range 30 to 145
  • ISO Class -
  • Electrical Connections 15mm, 3-Pin Male DIN
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Body Ported
  • Overall Width 1-1/2"
  • Overall Length 9-1/2"
  • Overall Height 2-1/2"
  • Pipe Size 3/8"
  • Standards CE, CSA, cUS
  • Override Non-Locking Flush
  • Center Position Open
  • Pilot Port Size 3/8" NPT
  • Air Valve Type 4-Way, 3-Position
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list