Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB652BB553A
  • Mfr. Model # B652BB553A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Coefficient of Volume 2.1
  • Actuator/Return Solenoid/Solenoid
  • Item Air Control Valve
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Body Style Body Ported
  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Overall Height 2-1/2"
  • Overall Length 9-1/2"
  • Overall Width 1-1/2"
  • Pipe Size 3/8"
  • Pressure Range 30 - 145 PSI
  • Voltage 120 VAC
  • Standards CE, CSA, cUS
  • NEMA Classification NEMA 4
  • Center Position Closed
  • Override Non-Locking Flush
  • Pilot Port Size 3/8" NPT
  • Air Valve Type 4-Way, 3-Position

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List