Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB612BB553A
  • Mfr. Model # B612BB553A
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Item Air Control Valve
  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Coefficient of Volume 2.7
  • Actuator/Return Solenoid/Spring
  • Body Style Body Ported
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Overall Height 2-1/2"
  • Overall Width 1-1/2"
  • Overall Length 6-3/4"
  • Pressure Range 20 - 145 PSI
  • Pipe Size 3/8"
  • Voltage 120 VAC
  • Standards CE, CSA, cUS
  • Override Non-Locking Flush
  • Pilot Port Size 3/8" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list