VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE AIR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB522ACH53C
  • Mfr. Model # B522ACH53C
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Item 4-Way, 2-Position, Dsol, 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list