Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB3G0BB553C
  • Mfr. Model # B3G0BB553C
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

B-series valve. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 1

Technical Specs

  • Coefficient of Volume 0.75
  • Actuator/Return Solenoid/Spring
  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Item Air Control Valve
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Overall Height 1-1/2"
  • Body Style Body Ported
  • Overall Length 4"
  • Overall Width 1"
  • Pressure Range 20 - 145 PSI
  • Pipe Size 1/8"
  • Voltage 120 VAC
  • Standards CE, CSA, cUS
  • Pilot Port Size 1/8" NPT
  • Override Non-Locking Flush
  • NEMA Classification NEMA 4
  • Normally Open / Normally Closed Normally Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list