VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE AIR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB320BB549C
  • Mfr. Model # B320BB549C
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Solenoid Air Control Valve
  • Coefficient of Volume 0.75
  • Power Consumption -
  • ISO Class -
  • Voltage 24 VDC
  • Electrical Connections 15mm, 3-Pin Male DIN
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Body Ported
  • Overall Height 1-1/2"
  • Overall Length 6-1/2"
  • Overall Width 1"
  • Pipe Size 1/8"
  • Standards CE, CSA, cUS
  • Pilot Port Size 1/8" NPT
  • Override Non-Locking Flush
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list