Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE520411000
  • Mfr. Model # 520411000
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Parker manual/mechanical valves. Direct Air 2-4, N MO-series, LV-series and HNV-series. For use in industrial applications. Aluminum and bronze valve body. 4/2 way position and 3/2 position. Ports: 1/8 inch NPTF, 1-1/4 inch NPTF. Pressure: Vacuum to 150 P

Technical Specs

  • Actuator/Return Button/Spring
  • Coefficient of Volume 0.8
  • Temp. Range 32 Degrees - 175 Degrees F
  • Item 4-Way, 2-Position, Button
  • Connection NPT
  • Body Material Aluminum
  • Overall Height 1-1/2"
  • Overall Length 5-3/4"
  • Overall Width 1"
  • Pipe Size 1/4"
  • Series Directair 4
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List