Skip Content
VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE404211000
  • Mfr. Model # 404211000
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Parker manual/mechanical valves. Direct Air 2-4, N MO-series, LV-series and HNV-series. For use in industrial applications. Aluminum and bronze valve body. 4/2 way position and 3/2 position. Ports: 1/8 inch NPTF, 1-1/4 inch NPTF. Pressure: Vacuum to 150 P

Technical Specs

  • Item 3-Way, 2-Position, Roller
  • Coefficient of Volume 0.2
  • Temp. Range 32 Degrees - 175 Degrees F
  • Body Material Aluminum
  • Actuator/Return Roller/Spring
  • Connection NPT
  • Overall Width 1/2"
  • Overall Height 2-1/4"
  • Overall Length 4-1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 PSI
  • Series Directair 2
  • Center Position Closed
  • Air Valve Type 3-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list