VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE AIR

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROA712SD012D
  • Mfr. Model # A712SD012D
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Coefficient of Volume 1.4
  • Item Solenoid Air Control Valve
  • Electrical Connections DIN Connectors
  • Overall Length 3-31/32"
  • Ambient Temp. Range 0 Degrees F - 180 Degrees F
  • Body Style Body Ported
  • Overall Height 3-1/4"
  • Overall Width 1-15/16"
  • Power Consumption 4.8W
  • Pipe Size 1/4"
  • Shifting Technology Solenoid/Pilot
  • Voltage 12VDC
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list