Skip Content
VALVE AIR VIKING EXTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR VIKING EXTREME

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEAX591VS
  • Mfr. Model # AX591VS
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Specifications: P2LAX: 0.7 Cv, P2LBX: 1.3 Cv, P2LCX: 2.5 Cv, P2LDX: 2.7 Cv.Ports: 1/8 inch NPTF 1/2 inch NPTF/BSPP. Pressure: vacuum to 232 PSIG. Temperature: -40 to 158 degrees F. Solenoids: 12 VDC to 240 VAC mounting. Coil voltages also available in 12

Technical Specs

  • Item 5/2 1/8" NPT Lever/ Spring
  • Coefficient of Volume 0.7
  • Temp. Range -40 Degrees - 140 Degrees F
  • Actuator/Return Lever/Spring
  • Connection NPT
  • Body Material Aluminum
  • Overall Height 3-1/4"
  • Overall Length 4"
  • Overall Width 1-1/2"
  • Series Viking
  • Max. Pressure 232 PSI
  • Pipe Size 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List