VALVE AIR VIKING EXTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE AIR VIKING EXTREME

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEAX591EEHDDB49
  • Mfr. Model # AX591EEHDDB49
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Specifications: P2LAX: 0.7 Cv, P2LBX: 1.3 Cv, P2LCX: 2.5 Cv, P2LDX: 2.7 Cv.Ports: 1/8 inch NPTF 1/2 inch NPTF/BSPP. Pressure: vacuum to 232 PSIG. Temperature: -40 to 158 degrees F. Solenoids: 12 VDC to 240 VAC mounting. Coil voltages also available in 12

Technical Specs

  • Item 1/8 DBL SOL 22 mm VDC XT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list