Skip Content
VALVE,AIR TANK FILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,AIR TANK FILLER

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X361
  • Mfr. Model # 1X361
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inlet (In.) 1/8 (M)NPT
  • Max. Pressure (PSI) 150
  • Item Brass Air Tank Valve
  • NPT (In.) 1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list