Skip Content
VALVE AIR RELEASE AND VAC,FNPT,2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR RELEASE AND VAC,FNPT,2 X

VAL-MATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WLX6
  • Mfr. Model # 5WLX6
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Combination Valve Air Release and Vacuum
  • Float Material 316 Stainless Steel
  • Standards NSF61
  • Inlet Size 2"
  • Outlet Size 2"
  • Vacuum Pressure 29" Hg
  • Max. Fluid Temp. 250 Degrees F
  • Min. Pressure 20 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list