Skip Content
VALVE,AIR PILOTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,AIR PILOTED

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WG92
  • Mfr. Model # 1WG92
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Piston Valve
  • Coefficient of Volume 19.00
  • Stem Material -
  • Disc Material -
  • Viscosity -
  • Seal Material - Valves PTFE
  • Pipe Size - Valves 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list