Skip Content
VALVE, AIR PILOT,4 WAY,2 POS,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE, AIR PILOT,4 WAY,2 POS,3/8 IN

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCU8
  • Mfr. Model # 3JCU8
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • CFM 78
  • Coefficient of Volume 1.70
  • Height (In.) 2.00
  • Item Air Pilot Directional Valve
  • Length (In.) 4-9/16
  • Max. Temp. Range (F) 150
  • Max. Operating PSI 150
  • Type Body Ported
  • Width (In.) 1.00
  • Pilot Pressure 14.5 PSI
  • Actuator/Return Pilot/Spring
  • Uses For Air or Inert Gas
  • Vacuum Yes
  • Number of Ways 4
  • Cycles per Minute -
  • Number of Positions 2
  • Port Size (In.) 3/8
  • Pilot Port Size NPT (In.) 1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list